Order Entry
Austria
Orders LinkContactUsLinkComponent
Container pump, Pump-it®

Container pump, Pump-it®

Pump-it® container pump, PP, 8 l/min
Catalog # 223-1611
Supplier:   BURKLE
Container pump, Pump-it®
Catalog # 223-1611
Supplier:  BURKLE
Container pump, Pump-it®
Container pump, Pump-it®

Pump-it® container pump, PP, 8 l/min

Price
147,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Canister pump in PP with FKM gasket. For emptying containers, carboys and small barrels up to 60 litres, quickly and cleanly. Pressure is built up with the manually operated piston and forces the liquid out of the container. Suitable for weak acids, alkalis and petrochemicals.

  • Pump thread suitable for 64 mm diameter (BSI) thread
  • A set of adapters for common container threads is available
  • Exact dosing, no drips
  • Immersion depth 100 cm

NOTE: Not suitable for use with hydrochloric acid.

NOTE: Not suitable for use with hydrochloric acid

Specifications
  • Flow rate:
    8 l/min
  • Description:
    Pump-it® container pump
  • Material:
    PP
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Thread adapter PP, brown/blue, outer/inner: 64 mm (BSI)/ DIN 71
    Thread adapter PP, brown/blue, outer/inner: 64 mm (BSI)/ DIN 71
    223-1615
    Log in for availability
    1 * 1 ST - 27,40 €

Product Information

  • Catalog #
    Availability
    Price
  • Thread adapter, PP, green, outer/outer: 2" coarse thread Mauser - 64 mm (BSI)
    Thread adapter, PP, green, outer/outer: 2" coarse thread Mauser - 64 mm (BSI)
    223-0080
    Log in for availability
    1 * 1 ST - 16,50 €

Product Information

  • Catalog #
    Availability
    Price
  • Thread adapter, PP, blue, outer/outer: 2" BSP / 64 mm (BSI)
    Thread adapter, PP, blue, outer/outer: 2" BSP / 64 mm (BSI)
    223-0081
    Log in for availability
    1 * 1 ST - 16,50 €

Product Information

  • Catalog #
    Availability
    Price
  • Adapter set, contains 1 each of: 223-0080, 223-0044, 223-0081, 300-0016, 223-0045
    Adapter set, contains 1 each of: 223-0080, 223-0044, 223-0081, 300-0016, 223-0045
    223-1619
    Log in for availability
    1 * 1 ST - 67,50 €

Product Information

  • Catalog #
    Availability
    Price
  • Thread adapter, PP, yellow/blue, outer/inner: 64 mm (BSI)/ DIN 61
    Thread adapter, PP, yellow/blue, outer/inner: 64 mm (BSI)/ DIN 61
    223-1614
    Log in for availability
    1 * 1 ST - 27,40 €

Product Information

  • Catalog #
    Availability
    Price
  • Thread adapter, PP, black, outer/inner: 64 mm (BSI)/ DIN 51
    Thread adapter, PP, black, outer/inner: 64 mm (BSI)/ DIN 51
    223-0045
    Log in for availability
    1 * 1 ST - 27,40 €

Product Information

  • Catalog #
    Availability
    Price
  • Thread adapter, PP, black, outer/inner: 64 mm (BSI)/ DIN 60 for Mauser-Fasset
    Thread adapter, PP, black, outer/inner: 64 mm (BSI)/ DIN 60 for Mauser-Fasset
    300-0016
    Log in for availability
    1 * 1 ST - 23,80 €

Product Information

  • Catalog #
    Availability
    Price
  • Thread adapter, PP, brown, outer/outer 2" coarse thread Leer/TriSure - 64mm (BSI)
    Thread adapter, PP, brown, outer/outer 2" coarse thread Leer/TriSure - 64mm (BSI)
    223-0044
    Log in for availability
    1 * 1 ST - 16,50 €