Drying cabinets
About this item
Floor standing drying cabinets made of rust proofed steel, finished in textured epoxy with four adjustable reinforced chromium plated shelves. The sheathed heating elements, situated below a perforated base plate are vented either by natural convection or, for more rapid drying, via a top mounted extraction system, temperature control is by means of an energy regulator.
- Choice of single or double door models all with fully adjustable shelves
- Models with either natural or forced convection by means of a fan
- Durable construction and long life heaters
Delivery information: Supplied with four chrome plated shelves.
2 Options Available Below
Product Details & Documents
Floor standing drying cabinets made of rust proofed steel, finished in textured epoxy with four adjustable reinforced chromium plated shelves. The sheathed heating elements, situated below a perforated base plate are vented either by natural convection or, for more rapid drying, via a top mounted extraction system, temperature control is by means of an energy regulator.
- Choice of single or double door models all with fully adjustable shelves
- Models with either natural or forced convection by means of a fan
- Durable construction and long life heaters
Delivery information: Supplied with four chrome plated shelves.
Specifications for Product Family
Specifications
- Catalog No:
- 466-0082
- 466-0084
- Temperature range:
- Ambient +5…65 °C
- Ambient +5…65 °C
- Capacity:
- 1000 L
- 1000 L
- Convection type:
- Natural convection
- Forced convection
- Shelves (shelf positions):
- 4 (28)
- 4 (28)
- Max. load per shelf:
- 20 kg
- 20 kg
- No. of doors:
- 2
- 2
- Int. W×D×H:
- 1150×590×1480 mm
- 1150×590×1480 mm
- Ext. W×D×H:
- 1160×610×1630 mm
- 1160×610×1630 mm
- Weight:
- 124 kg
- 124 kg
- Max. power consumption:
- 2500 W
- 2500 W
Specifications
Product Family Options
Product Information
- AvailabilityPrice
- 466-0082Drying cabinet, natural convection, double door, 1000 litresDrying cabinet, natural convection, double door, 1000 litresLog in for availability1 * 1 ST4 564,71 €Specifications:
More
Specifications
Cat. No.466-0082Temperature rangeAmbient +5…65 °CCapacity1000 LConvection typeNatural convectionShelves (shelf positions)4 (28)Max. load per shelf20 kgNo. of doors2Int. W×D×H1150×590×1480 mmExt. W×D×H1160×610×1630 mmWeight124 kgMax. power consumption2500 W - 466-0084Drying cabinet, forced convection, double door, 1000 litresDrying cabinet, forced convection, double door, 1000 litresLog in for availability1 * 1 ST5 307,06 €Specifications:
More
Specifications
Cat. No.466-0084Temperature rangeAmbient +5…65 °CCapacity1000 LConvection typeForced convectionShelves (shelf positions)4 (28)Max. load per shelf20 kgNo. of doors2Int. W×D×H1150×590×1480 mmExt. W×D×H1160×610×1630 mmWeight124 kgMax. power consumption2500 W



