Order Entry
Austria
ContactUsLinkComponent
 
Humidity chambers, HCP series
 :  MEMMERT
 
undefined
Humidity chambers, HCP series
 :  MEMMERT

 

  • Catalog No:
  • MEMMHCP50
  • MEMMHCP105
  • MEMMHCP150
  • MEMMHCP240
  • Model:
  • HCP50
  • HCP105
  • HCP150
  • HCP240
  • Temperature range:
  • Ambient +7…90 °C with humidity control
  • Ambient +7…90 °C with humidity control
  • Ambient +7…90 °C with humidity control
  • Ambient +7…90 °C with humidity control
  • Temperature fluctuation (time):
  • ±0,1 °C
  • ±0,1 °C
  • ±0,1 °C
  • ±0,1 °C
  • Stability RH:
  • ±0,5%
  • ±0,5%
  • ±0,5%
  • ±0,5%
  • Humidity range (RH):
  • 20 - 95 %
  • 20 - 95 %
  • 20 - 95 %
  • 20 - 95 %
  • Convection type:
  • Compressor cooling and heating elements
  • Compressor cooling and heating elements
  • Compressor cooling and heating elements
  • Compressor cooling and heating elements
  • Shelves supplied (max.):
  • 0 (5)
  • 0 (6)
  • 0 (10)
  • 0 (12)
  • Capacity:
  • 56 L
  • 107 L
  • 156 L
  • 241 L
  • Int. W×D×H:
  • 400×330×425 mm
  • 560×400×480 mm
  • 560×400×700 mm
  • 600×500×810 mm
  • Ext. W×D×H:
  • 559×521×791 mm
  • 719×591×846 mm
  • 719×591×1066 mm
  • 759×691×1176 mm
  • Nominal power:
  • 1100 W
  • 1300 W
  • 1500 W
  • 1650 W
  • Weight:
  • 55 kg
  • 75 kg
  • 90 kg
  • 110 kg

 

Frequently Bought Together