Order Entry
Austria
ContactUsLinkComponent
Drying ovens with forced convection, FD series
Drying ovens with forced convection, FD series
Supplier:  Binder
Certificates
undefined
Drying ovens with forced convection, FD series
Supplier:  Binder

Specifications

  • Catalog No:
  • 466-3249
  • Model:
  • FD 23
  • Temperature fluctuation (time):
  • @ 150 °C: ±0,3 °C
  • Temperature range:
  • ambient +5…300 °C
  • Temperature variation (spatial):
  • ±0,8 °C @ 70 °C
    ±2,2 °C @ 150 °C
    ±4,3 °C @ 300 °C
  • Capacity:
  • 20 L
  • Convection type:
  • Forced convection
  • Shelves supplied (max.):
  • 2 (3)
  • Max. load per shelf:
  • 12 kg
  • Int. W×D×H:
  • 222×277×330 mm
  • Ext. W×D×H:
  • 433×516×492 mm
  • Nominal power consumption:
  • 800 W
  • Weight:
  • 33 kg

Specifications

Related Information

Product Information