Drying ovens with natural convection, ED series
Supplier: Binder
Certificates
About this item
Universal drying ovens with stainless steel chambers which are ideal for drying and sterilisation applications in the pharmaceutical and chemical industries, biotechnology, medicine and universities. Ovens feature one temperature program ramp, an adjustable temperature safety device, Class 2 (DIN 12880) with visual alarm and adjustable ventilation by means of front ventilation slide and rear 50 mm Ø exhaust duct. GLP/GMP compliance is assisted by the optional RS422 interface and APT-COM™ DataControlSystem software.
- APT.line™ preheating chamber technology with natural convection
- DS controller with integrated timer 0 to 99 h
- Digital temperature setting with accuracy of 1 °C
- Calibration and validations possible
IP protection class according to DIN EN 60529: IP 20
Please note ED 400 and ED 720 units require a three phase supply.
Certifications: IP protection class according to DIN EN 60529: IP 20
Delivery information: Supplied with two chrome plated shelves.
Caution: Please note ED 400 and ED 720 units require a three phase supply.
Specifications
- Catalog No:
- 466-3251
- 466-3267
- Model:
- ED 23
- ED 400
- Temperature fluctuation (time):
- @ 150 °C: ±0,3 °C
- @ 150 °C: ±0,3 °C
- Temperature range:
- ambient +5…300 °C
- ambient +5…300 °C
- Temperature variation (spatial):
- ±1,5 °C @ 70 °C
±2,5 °C @ 150 °C
±3,8 °C @ 300 °C - ±1,7 °C @ 70 °C
±3,0 °C @ 150 °C
±5,0 °C @ 300 °C
- Capacity:
- 20 L
- 400 L
- Convection type:
- Natural convection
- Natural convection
- Shelves supplied (max.):
- 2 (3)
- 2 (10)
- Max. load per shelf:
- 12 kg
- 35 kg
- Int. W×D×H:
- 222×277×330 mm
- 1000×500×800 mm
- Ext. W×D×H:
- 435×625×495 mm
- 1235×870×1025 mm
- Electrical:
- 230 V, 50/60 Hz
- 400 V, 50/60 Hz
- Nominal power consumption:
- 800 W
- 3400 W
- Weight:
- 22 kg
- 125 kg