Sample splitters, RT 6,5 - RT 75
Sample splitters are used for the simple dividing and reduction of bulk materials of all kinds. Ideal for the on site reduction of sample material. Depending on the particle size, material and particle size distribution, the opening width of the passage should be 2,5 to 3 times greater than the diameter of the largest particle (particle size factor).
- Easy to use and easy to clean
- Consist of one dividing head, one stand and three receptacles
- Can be used in the laboratory and on site
- High precision manual dividing process
: RT 6,5 and RT 12,5 sample splitters are supplied with 3×2,5 l tin plate receptacles, a painted sheet steel stand and stainless steel dividing head. RT 25, RT 37,5, RT 50 and RT 75 sample splitters are supplied with 3×8 l receptacles, stand and dividing head, all made of galvanised sheet steel.
Sample splitters are used for the simple dividing and reduction of bulk materials of all kinds. Ideal for the on site reduction of sample material. Depending on the particle size, material and particle size distribution, the opening width of the passage should be 2,5 to 3 times greater than the diameter of the largest particle (particle size factor).
- Easy to use and easy to clean
- Consist of one dividing head, one stand and three receptacles
- Can be used in the laboratory and on site
- High precision manual dividing process
: RT 6,5 and RT 12,5 sample splitters are supplied with 3×2,5 l tin plate receptacles, a painted sheet steel stand and stainless steel dividing head. RT 25, RT 37,5, RT 50 and RT 75 sample splitters are supplied with 3×8 l receptacles, stand and dividing head, all made of galvanised sheet steel.
- Catalog No:
- 411-3300
- 411-3301
- 411-3302
- 411-3303
- 411-3304
- 411-3305
- Model:
- RT 6.5
- RT 12.5
- RT 25
- RT 37.5
- RT 50
- RT 75
- Feed material:
- Bulk materials
- Bulk materials
- Bulk materials
- Bulk materials
- Bulk materials
- Bulk materials
- Feeding quantity:
- 5000 ml
- 5000 ml
- 16000 ml
- 16000 ml
- 16000 ml
- 16000 ml
- Max. feed size:
- 4 mm
- 8 mm
- 16 mm
- 25 mm
- 33 mm
- 50 mm
- W×D×H:
- 300×250×70 mm
- 300×250×70 mm
- 620×260×420 mm
- 620×260×420 mm
- 620×260×420 mm
- 620×260×420 mm
- Weight:
- ~3,5 kg
- ~3,5 kg
- ~21,5 kg
- ~21,5 kg
- ~21,5 kg
- ~21,5 kg
Product Family Options
- Description
Specifications
Cat. No.411-3300ModelRT 6.5Feed materialBulk materialsFeeding quantity5000 mlMax. feed size4 mmW×D×H300×250×70 mmWeight~3,5 kgSpecifications
Cat. No.411-3301ModelRT 12.5Feed materialBulk materialsFeeding quantity5000 mlMax. feed size8 mmW×D×H300×250×70 mmWeight~3,5 kg- Sample splitter RT 25 with 16 slots 25 mm1 * 1 ST1 410,00 €
Specifications
Cat. No.411-3302ModelRT 25Feed materialBulk materialsFeeding quantity16000 mlMax. feed size16 mmW×D×H620×260×420 mmWeight~21,5 kg - Sample splitter RT 37,5 with 12 slots 37,5 mm1 * 1 ST1 410,00 €
Specifications
Cat. No.411-3303ModelRT 37.5Feed materialBulk materialsFeeding quantity16000 mlMax. feed size25 mmW×D×H620×260×420 mmWeight~21,5 kg Specifications
Cat. No.411-3304ModelRT 50Feed materialBulk materialsFeeding quantity16000 mlMax. feed size33 mmW×D×H620×260×420 mmWeight~21,5 kgSpecifications
Cat. No.411-3305ModelRT 75Feed materialBulk materialsFeeding quantity16000 mlMax. feed size50 mmW×D×H620×260×420 mmWeight~21,5 kg



