Microfine grinder, MF 10 basic
About this item
Continuously operating universal grinder with powerful drive. When using the grinding heads, the processed material passes through an interchangeable stainless steel sieve. The ground material can be collected using a vessel with NS 29 standard ground joint.
- Easy to clean stainless steel working surface
- Choice of two different heads that can be used with the drive
- Heads are easily interchanged
IP protection class according to DIN EN 60529: IP 22
Certifications: IP protection class according to DIN EN 60529: IP 22
Ordering information: Supplied without grinding heads or sieves, please order required accessories separately.
Caution: * Depending on the material.
3 Options Available Below
Product Details & Documents
Continuously operating universal grinder with powerful drive. When using the grinding heads, the processed material passes through an interchangeable stainless steel sieve. The ground material can be collected using a vessel with NS 29 standard ground joint.
- Easy to clean stainless steel working surface
- Choice of two different heads that can be used with the drive
- Heads are easily interchanged
IP protection class according to DIN EN 60529: IP 22
Certifications: IP protection class according to DIN EN 60529: IP 22
Ordering information: Supplied without grinding heads or sieves, please order required accessories separately.
Caution: * Depending on the material.
Documents
Specifications for Product Family
Specifications
- Catalog No:
- 412-1130
- 412-1128
- 412-1129
- 412-1131
- 412-1132
- Max. size of feed granules:
- 15 mm (cutting)*
10 mm (impact)* - 15 mm (cutting)*
10 mm (impact)* - 15 mm (cutting)*
10 mm (impact)*
- Circumferential speed:
- 22,5 m/s (cutting)
31,4 m/s (impact) - 22,5 m/s (cutting)
31,4 m/s (impact) - 22,5 m/s (cutting)
31,4 m/s (impact)
- Duty cycle on/off:
- 120/30 min*
- 120/30 min*
- 120/30 min*
- Motor rating input/output:
- 1000/500 W
- 1000/500 W
- 1000/500 W
- Overload protection:
- Yes
- Yes
- Yes
- Speed range:
- 3000 - 6500 min⁻¹
- 3000 - 6500 min⁻¹
- 3000 - 6500 min⁻¹
- W×D×H:
- 320×300×380 mm
- 320×300×380 mm
- 320×300×380 mm
- Weight:
- 9,7 kg
- 9,7 kg
- 9,7 kg
Specifications
Product Family Options
Product Information
- TypeForAvailabilityPrice
- 412-1130MF 10 basic microfine mill, EU-plugSpecifications:
More
Specifications
Cat. No.412-1130Max. size of feed granules15 mm (cutting)*
10 mm (impact)*Circumferential speed22,5 m/s (cutting)
31,4 m/s (impact)Duty cycle on/off120/30 min*Motor rating input/output1000/500 WOverload protectionYesSpeed range3000 - 6500 min⁻¹W×D×H320×300×380 mmWeight9,7 kg - 412-1128MF 10 basic microfine mill, UK-plugMF 10 basic microfine mill, UK-plugDiscontinued-Specifications:
More
Specifications
Cat. No.412-1128Max. size of feed granules15 mm (cutting)*
10 mm (impact)*Circumferential speed22,5 m/s (cutting)
31,4 m/s (impact)Duty cycle on/off120/30 min*Motor rating input/output1000/500 WOverload protectionYesSpeed range3000 - 6500 min⁻¹W×D×H320×300×380 mmWeight9,7 kg - 412-1129MF 10 basic microfine mill, CH-plugMF 10 basic microfine mill, CH-plugDiscontinued-Specifications:
More
Specifications
Cat. No.412-1129Max. size of feed granules15 mm (cutting)*
10 mm (impact)*Circumferential speed22,5 m/s (cutting)
31,4 m/s (impact)Duty cycle on/off120/30 min*Motor rating input/output1000/500 WOverload protectionYesSpeed range3000 - 6500 min⁻¹W×D×H320×300×380 mmWeight9,7 kg
Grinding heads
Product Information
- TypeForAvailabilityPrice
- 412-1131Stainless steel cutting grinding head for crushing fibrous substances e.g. paper, vegetation, plastics and material with a low specific weightStainless steel cutting grinding head for crushing fibrous substances e.g. paper, vegetation, plastics and material with a low specific weightMF 10.1Crushing fibrous substances e.g. paper, vegetation, plastics and material with a low specific weight. Maximum 15 mm granulesLog in for availability1 * 1 ST4 340,00 €Specifications:
More
Specifications
Cat. No.412-1131Max. size of feed granulesCircumferential speedDuty cycle on/offMotor rating input/outputOverload protectionSpeed rangeW×D×HWeight - 412-1132Stainless steel impact grinding head for crushing hard brittle materials e.g. minerals or building materials up to Mohs hardness 6Stainless steel impact grinding head for crushing hard brittle materials e.g. minerals or building materials up to Mohs hardness 6MF 10.2Crushing hard brittle materials e.g. minerals or building materials up to Mohs hardness 6. Maximum 10 mm granulesLog in for availability1 * 1 ST3 950,00 €Specifications:
More
Specifications
Cat. No.412-1132Max. size of feed granulesCircumferential speedDuty cycle on/offMotor rating input/outputOverload protectionSpeed rangeW×D×HWeight
Grinding heads
Product Information
- Catalog #DescriptionTypeForAvailabilityPrice
- Stainless steel impact grinding head for crushing hard brittle materials e.g. minerals or building materials up to Mohs hardness 6MF 10.2Crushing hard brittle materials e.g. minerals or building materials up to Mohs hardness 6. Maximum 10 mm granulesLog in for availability1 * 1 ST3 950,00 €
Sieves
Product Information
- Catalog #DescriptionTypeAvailabilityPrice
Accessories
Product Information
- Catalog #TypeAvailabilityPrice
- Stainless steel sieve, 2,00 mm
Product Information
- Catalog #TypeAvailabilityPrice
- Stainless steel sieve, 3,00 mm
Product Information
- Catalog #TypeAvailabilityPrice
- Stainless steel sieve, 1,00 mm
Product Information
- Catalog #TypeAvailabilityPrice
- Stainless steel sieve, 0,25 mm
Product Information
- Catalog #TypeAvailabilityPrice
- Stainless steel sieve, 0,50 mm
Product Information
- Catalog #ForAvailabilityPrice
- Stainless steel impact grinding head for crushing hard brittle materials e.g. minerals or building materials up to Mohs hardness 6Stainless steel impact grinding head for crushing hard brittle materials e.g. minerals or building materials up to Mohs hardness 6412-1132Crushing hard brittle materials e.g. minerals or building materials up to Mohs hardness 6. Maximum 10 mm granulesLog in for availability1 * 1 ST - 3 950,00 €
Product Information
- Catalog #TypeAvailabilityPrice
- Stainless steel sieve, 4,00 mm
Product Information
- Catalog #ForAvailabilityPrice
- Stainless steel cutting grinding head for crushing fibrous substances e.g. paper, vegetation, plastics and material with a low specific weightStainless steel cutting grinding head for crushing fibrous substances e.g. paper, vegetation, plastics and material with a low specific weight412-1131Crushing fibrous substances e.g. paper, vegetation, plastics and material with a low specific weight. Maximum 15 mm granulesLog in for availability1 * 1 ST - 4 340,00 €
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



