Order Entry
Austria
Orders LinkContactUsLinkComponent
Analytical mill, A 11 basic

Analytical mill, A 11 basic

Supplier:   IKA
Analytical mill, A 11 basic
Supplier:  IKA
Certificates
Analytical mill, A 11 basic

1 Options Available Below

Product Details & Documents

This batch mill performs two different types of grinding; impact grinding of hard, brittle or non-elastic materials by means of the high-grade stainless steel beater, which can be used for samples with a Mohs hardness of up to six. The A 11 also provides cutting grinding, ideal for pulverising soft, fibrous materials with an optional cutting blade.

  • Two different types of grinding; impact and cutting
  • Damp and gelatinous materials can be pulverised by adding water
  • ETFE and reinforced glass fibre grinding chamber can be used with liquid nitrogen (for embrittlement of grinding materials)

IP protection class according to DIN EN 60529: IP 43

Certifications: IP protection class according to DIN EN 60529: IP 43

Delivery information: Supplied with impact grinding beater and 80 ml grinding chamber, without cutting blade. A variety of accessories are available, please order required accessories separately.

Specifications for Product Family

Specifications

  • Catalog No:
  • 412-1111
  • 432-0027
  • Max. size of feed granules:
  • 10 mm
  • 10 mm
  • Circumferential speed:
  • 53 m/s
  • 53 m/s
  • Duty cycle on/off:
  • 1/10 min
  • 1/10 min
  • Motor rating input/output:
  • 160/100 W
  • 160/100 W
  • Overload protection:
  • Yes
  • Yes
  • Speed:
  • 28000 min⁻¹ fixed
  • 28000 min⁻¹ fixed
  • Usable volume:
  • 80 ml
  • 80 ml
  • W×D×H:
  • 85×85×240 mm
  • 85×85×240 mm
  • Weight:
  • 1,5 kg
  • 1,5 kg

Specifications

Product Family Options

Product Information

  • Availability
    Price
  • 412-1111
    A 11 basic analytical mill, EU plug
    A 11 basic analytical mill, EU plug
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - 2 860,00 €
    2 860,00 €
    1 * 1 ST
       2 860,00 €

    Specifications:
    More
    Specifications
    Cat. No.
    412-1111
    Max. size of feed granules
    10 mm
    Circumferential speed
    53 m/s
    Duty cycle on/off
    1/10 min
    Motor rating input/output
    160/100 W
    Overload protection
    Yes
    Speed
    28000 min⁻¹ fixed
    Usable volume
    80 ml
    W×D×H
    85×85×240 mm
    Weight
    1,5 kg
  • 432-0027
    A 11 basic analytical mill, UK-plug
    A 11 basic analytical mill, UK-plug
    Discontinued
    Specifications:
    More
    Specifications
    Cat. No.
    432-0027
    Max. size of feed granules
    10 mm
    Circumferential speed
    53 m/s
    Duty cycle on/off
    1/10 min
    Motor rating input/output
    160/100 W
    Overload protection
    Yes
    Speed
    28000 min⁻¹ fixed
    Usable volume
    80 ml
    W×D×H
    85×85×240 mm
    Weight
    1,5 kg
Accessories

Product Information

  • Catalog #
    For
    Availability
    Price
  • Beater A11.3
    Beater A11.3
    412-1102
    Pulverising substances with a Mohs hardness of up to 9
    Log in for availability
    1 * 1 ST - 274,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Funnel, A 11.7
    Funnel, A 11.7
    431-2114
    Use with liquid nitrogen, prevents splashing when pouring
    Log in for availability
    1 * 1 ST - 301,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Spare 80 ml grinding chamber
    Spare 80 ml grinding chamber
    412-0001
    Low temperature applications (-200 °C). ETFE and reinforced glass-fibre with stainless steel inlet, has good chemical resistance
    Log in for availability
    1 * 1 ST - 545,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Double beater
    Double beater
    431-2113
    Use up to Mohs hardness 3. Can only be Used with 250 ml grinding chamber
    Log in for availability
    1 * 1 ST - 586,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Spare beater A11.1
    Spare beater A11.1
    412-1100
    Pulverising substances with a Mohs hardness of up to 6
    Log in for availability
    1 * 1 ST - 131,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Cutting blade A11.2
    Cutting blade A11.2
    412-1101
    Pulverising soft fibrous materials
    Log in for availability
    1 * 1 ST - 220,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • 250 ml grinding chamber
    250 ml grinding chamber
    412-1112
    Use with double beater 431-2113. Polycarbonate with stainless steel inlet. Not suitable for Use with liquid nitrogen
    Log in for availability
    1 * 1 ST - 738,00 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.