Upright microscopes, Primo Star
About this item
Primo Star microscopes are designed for education applications.
- Filter sets include blue, green and yellow filters
- Eyepieces can be locked for safety in teaching laboratories
- Restricted access to the bulb and fixed Köhler versions for ease of use
The iLED module provides a 455 nm LED illuminator for examination of the tuberculosis and sleeping sickness by the fluorescence technique optimised for the Auramine fluorophor.
: Supplied with filters, a dust cover and a power cord.
2 Options Available Below
Product Details & Documents
Primo Star microscopes are designed for education applications.
- Filter sets include blue, green and yellow filters
- Eyepieces can be locked for safety in teaching laboratories
- Restricted access to the bulb and fixed Köhler versions for ease of use
The iLED module provides a 455 nm LED illuminator for examination of the tuberculosis and sleeping sickness by the fluorescence technique optimised for the Auramine fluorophor.
: Supplied with filters, a dust cover and a power cord.
Specifications for Product Family
Specifications
- Catalog No:
- 630-2582
- ZEIS4155000040001
- Head:
- 30° inclined
- 30° inclined
- Nosepiece:
- Quadruple, reversed
- Quadruple, reversed
- Stage:
- 75×30 mm
- 75×30 mm
- Condenser:
- Fixed or full Köhler
- Fixed or full Köhler
- Illumination:
- iLED fluorescence
- LED
Specifications
Product Family Options
Product Information
- ModelTypeMagnificationIlluminationAvailabilityPrice
- 630-2582Microscope with battery for outdoor useMicroscope with battery for outdoor usePrimo Star 8 iLED10×, 20×, 40×, 100× (NC)iLED fluorescenceLog in for availability1 * 1 STSpecifications:
More
Specifications
Cat. No.630-2582Head30° inclinedNosepieceQuadruple, reversedStage75×30 mmCondenserFixed or full KöhlerIlluminationiLED fluorescence - ZEIS4155000040001Primo Star iLED package includes microscope with fixed Köhler, 10×/18 and reflected-light fluorescence illuminator iLED IDCPrimo Star iLED package includes microscope with fixed Köhler, 10×/18 and reflected-light fluorescence illuminator iLED IDCPrimo Star 8 iLEDBinocular10×, 20×, 40×, 100× (NC)LEDLog in for availability1 * 1 STSpecifications:
More
Specifications
Cat. No.ZEIS4155000040001Head30° inclinedNosepieceQuadruple, reversedStage75×30 mmCondenserFixed or full KöhlerIlluminationLED
Objectives
Product Information
- Catalog #MagnificationDescriptionAvailabilityPrice
Camera adapter
Product Information
- Catalog #DescriptionAvailabilityPrice
- Camera adapter for Primo Star and Axiolab trinocular microscopes, P95-C, 1/2, 0,5×"Log in for availability1 * 1 ST0,00 €
Accessories
Product Information
- Catalog #AvailabilityPrice
- Darkfield slider
Product Information
- Catalog #AvailabilityPrice
- HD tube 30°/20 with integrated high-definition IP camera, 5,0 MPHD tube 30°/20 with integrated high-definition IP camera, 5,0 MP630-2571Log in for availability1 * 1 ST
Product Information
- Catalog #AvailabilityPrice
- Lens cleaning tissues
Product Information
- Catalog #AvailabilityPrice
- Crossline micrometer 10:100 (Ø: 23 mm)
Product Information
- Catalog #VoltagePowerAvailabilityPrice
- Halogen bulb
Product Information
- Catalog #AvailabilityPrice
- External power supply 12 V 1.25 A wide range power unit for 90 to 264 V/ACExternal power supply 12 V 1.25 A wide range power unit for 90 to 264 V/AC630-0268Log in for availability1 * 1 ST
Product Information
- Catalog #AvailabilityPrice
- iLED retrofit package for the fluorochrome Auramine with fluorescence moduleiLED retrofit package for the fluorochrome Auramine with fluorescence module630-2271Log in for availability1 * 1 ST
Product Information
- Catalog #AvailabilityPrice
- Dust cover (450×150×500 mm)
Product Information
- Catalog #AvailabilityPrice
- Phase sliders, Ph1, Ph2, Ph3
Product Information
- Catalog #AvailabilityPrice
- Phase slider, φ1
Product Information
- Catalog #ModelResolutionAvailabilityPrice
- Digital camera
Product Information
- Catalog #AvailabilityPrice
- Transmitted light (LED) illumination - 3200 K
Product Information
- Catalog #AvailabilityPrice
- Case for Primo Star
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



