Order Entry
Austria
ContactUsLinkComponent
Melting point apparatus, B-545
Melting point apparatus, B-545
Catalog # 621-2101
Supplier:  BUCHI
Melting point apparatus, B-545
Catalog # 621-2101
Supplier:  BUCHI

Specifications

  • Description:
    B-545, melting point apparatus
  • Model:
    B-545
  • Power supply:
    230 V, 50 Hz
  • Weight:
    1 kg
  • Pk:
    1

Specifications

About this item

This is a device for the visual determination of melting point and boiling point.

  • Eight different heat-up rates, memory holds nine temperature settings
  • Data transfer to a printer or PC
  • Easy-to-clean sample space and metal block
  • Complies with Pharmacopoeia methodologies, e.g. Ph. Eur. II, Ph. Helv.VII and DAB 10
  • Calibration possible with WHO standards

Vanillin, Caffeine, Phenacetin, 1,8-octandiol, toluic acid, sulphanilamide, phenolphthalein.

Easy to operate due to the membrane keypad, clear display panel and brief guide attached to the device. Three different samples can be determined simultaneously and the unit is suitable for coloured, non-translucent melting substances. Two boiling points can be determined during the same operating cycle. The unit works without the need for silicone oil or a mercury thermometer.

Ordering information: Initial IQ/OQ documentation is available on request.
Delivery: Complete, ready-to-use equipment including 100 melting point tubes, 10 boiling point tubes and capillaries, calibration set, 2 replacement fuses, 2 sample holders, 1 stop wire, 2 replacement lamps, power cord, instruction manual and a quick guide on the device.