Order Entry
Austria
ContactUsLinkComponent
Ice cubers, self contained, Easy Ice
Ice cubers, self contained, Easy Ice
  474-0022
 :  SCOTSMAN
undefined
Ice cubers, self contained, Easy Ice
  474-0022
 :  SCOTSMAN

 

  • Ice capacity (l):
    10 L/24 h
  • Storage capacity:
    3,5 kg
  • Water consumption:
    10/15 l/h
  • Weight:
    29 kg
  • Description:
    Easy Ice
  • W×D×H:
    380×380×640 mm
  • Pk:
    1

 

 

The ACM25, Easy Ice, self contained ice cube maker is a manual water fill, air cooled unit that is manufactured from injection moulded plastic. It produces standard medium thimble shaped super cubes that are very hard and crystal clear. Thimble shaped cubes have a large surface area so that they melt slower than a standard cube and makes them better for chilling. It also means that they are less likely to stick together in the integral storage bin or in an ice bucket. All that is required to install the cuber is a 13-amp socket as no plumbing is required.

  • Manual filling, no plumbing required
  • Supplied with an integral storage bin

Please note that water filtration systems are available for these ice makers. They are designed to reduce unscheduled service calls associated with the equipment’s internal water system, this includes lime scale build-up, corrosion, sediment, bacteria more. Please contact Avantor for full details.

 : Two year parts and labour warranty. Any additional plumbing or service work incurred by the installation engineer may be charged extra. All units are delivered without a plug.