Order Entry
Austria
ContactUsLinkComponent
Digital thermo-hygrometers, TFH 610
Digital thermo-hygrometers, TFH 610
Catalog # 620-1393
Supplier:  EBRO
undefined
Digital thermo-hygrometers, TFH 610
Catalog # 620-1393
Supplier:  EBRO

Specifications

  • Range:
    0...50 °C; 0-100 % RH
  • Resolution:
    0,1 °C
    0,1 % RH
  • Weight:
    90 g
  • Description:
    With internal probe, TFH 610
  • W×D×H:
    115x54x22 mm
  • Accuracy:
    ±0,5 °C
    ±2,5 RH (10...90) °C
  • Pk:
    1

Specifications

About this item

These robust and impact resistant thermo-hygrometers provide high accuracy measurements for monitoring storage checks.

  • °C/°F switchable
  • Capacitive sensor humidity
  • Two measurement channels
  • Automatic deactivation

Thermistor sensor.

Delivery: Supplied with a sensor, a six-point factory calibration certificate, a Lithium three-volt battery for up to five years of life, with a charge indicator.