Order Entry
Austria
ContactUsLinkComponent
Accessories for laboratory blender/masticator, compact
Accessories for laboratory blender/masticator, compact
Catalog # 710-0637
Supplier:  IUL Instruments SA
undefined
Accessories for laboratory blender/masticator, compact
Catalog # 710-0637
Supplier:  IUL Instruments SA

Specifications

  • Description:
    Tray and stand for masticator
  • Mains voltage:
    230 V, 50 Hz
  • Motor:
    24 V DC
  • Motor speed:
    3100 min⁻¹
  • Power:
    50 W
  • Reduction:
    1:8
  • Start/stop:
    Door activated
  • Strokes:
    10/s
  • Timer:
    Digital 15-90 seconds or continuous operation
  • Weight:
    7 kg
  • W×D×H:
    150×300×150 mm
  • Pk:
    1

Specifications

About this item