Order Entry
Austria
ContactUsLinkComponent
 
Homogeniser, TH220-PCR with OmniTip Kit
  432-1861
undefined
Homogeniser, TH220-PCR with OmniTip Kit
  432-1861

 

  • Max. viscosity:
    10000 mPas
  • Speed range:
    5000 - 35000 min⁻¹
  • Volume H₂O:
    0,03 - 100 ml
  • Description:
    OmniTips Kit, including TH220 motor drive, 6 hard and 6 soft tissue plastic OmniTip generator probes and adapter
  • Model:
    TH220-PCR
  • Motor rating:
    125 W
  • Weight:
    0,54 kg
  • W×D×H:
    51×51×160 mm
  • Pk:
    1

 

 

Handheld, volume range 0,03 to 100 ml. A powerful 125 watt, quiet handheld homogeniser which operates at under 72 db with a convenient slide switch that offers fingertip control of the variable operating speeds, from 5000 to 35000 min⁻¹. Ideal for molecular biology applications using the appropriate generator.

  • Ergonomically designed to fit comfortably in the users hand
  • Virtually any tissue sample can be processed
  • Plastic OmniTips are ideal for small samples or when cross-contamination needs to be eliminated
  • OmniTips can be autoclaved at 250 °C up to seven times, and can be reused where suitable
  • EZ-Connect generator probes are available in 5, 7, 10 and 20 mm diameter for use with this unit
 : Supplied with OmniTip adapter and 12 plastic OmniTips; 6 for processing soft tissue and 6 for processing hard tissue.