Order Entry
Austria
ContactUsLinkComponent
Multi-position heaters for flasks, KI 16 / KI 26
Multi-position heaters for flasks, KI 16 / KI 26
Catalog # 705-0466
Supplier:  GERHARDT
undefined
Multi-position heaters for flasks, KI 16 / KI 26
Catalog # 705-0466
Supplier:  GERHARDT

Specifications

  • For round bottom flasks:
    250 - 750 ml
  • Heating capacity:
    3480 W
  • Description:
    Six positions, for flasks from 250 to 750 ml, power 3480 W
  • W×D×H:
    900×225×130 mm
  • Flask capacity:
    250 - 750 ml
  • Pk:
    1
  • Type:
    KI 26, 6 place flask heater, max. 650 °C, 400 V AV 3P+N/115

Specifications

About this item

Serial flask heaters for six flasks with a volume of either 50 - 250 ml or 250 - 750 ml.

  • Temperature is adjustable up to 600 °C (KI 16) or 650 °C (KI 26)
  • With independent controller for each plate
  • Space-saving serial heating units for rational working in series
Delivery: Supplied with mains cable and manual. Kjeldahl flasks and support rods are available separately.