Temperature control units
About this item
Fulfil temperature-dependent measurement, control, safety and monitoring tasks for heating mantles, heating baths and heating mats.
- Multi-display (LED) and splash-proof keypad
- High and low temperature warning functions with an interval tone ensure safe operation
- Built-in RS232 interface for online communication with a PC
LC4 controller.
Connection for heating device 230 V/2 kW.
LC6 programmable controller.
LCD-dialog-display and multi-display (LED)
Connections for two working sensors and one safety sensor
Analogue connection for temperature recorder and external programmer
Integrated programmer: 6×60 steps
Connection for heating device 230 V/3 kW.
2 Options Available Below
Product Details & Documents
Fulfil temperature-dependent measurement, control, safety and monitoring tasks for heating mantles, heating baths and heating mats.
- Multi-display (LED) and splash-proof keypad
- High and low temperature warning functions with an interval tone ensure safe operation
- Built-in RS232 interface for online communication with a PC
LC4 controller.
Connection for heating device 230 V/2 kW.
LC6 programmable controller.
LCD-dialog-display and multi-display (LED)
Connections for two working sensors and one safety sensor
Analogue connection for temperature recorder and external programmer
Integrated programmer: 6×60 steps
Connection for heating device 230 V/3 kW.
Specifications for Product Family
Specifications
- Catalog No:
- 620-8113
- 620-8114
- Model:
- LC4
- LC6
- Temperature range:
- –50...+350 °C
- –100...+400 °C
- Temperature accuracy:
- Over ±0,05 °C
- Over ±0,03 °C
- Temperature stability:
- ±0,05 °C
- –
- Sensor:
- 2× PT100
- 3× PT100
- Control type:
- PID1
- adapt./casc.
- Interfaces:
- RS232
- RS232/485
- Electrical:
- 230 V, 50 Hz
- 230 V, 50 - 60 Hz
- Dimensions:
- 170×170×160 mm
- 180×210×180 mm
- Width:
- 3 kg
- 4 kg
Specifications
Product Family Options
Product Information
- ModelAvailabilityPrice
- 620-8113Temperature control unitSpecifications:
More
Specifications
Cat. No.620-8113ModelLC4Temperature range–50...+350 °CTemperature accuracyOver ±0,05 °CTemperature stability±0,05 °CSensor2× PT100Control typePID1InterfacesRS232Electrical230 V, 50 HzDimensions170×170×160 mmWidth3 kg - 620-8114Temperature control unitSpecifications:
More
Specifications
Cat. No.620-8114ModelLC6Temperature range–100...+400 °CTemperature accuracyOver ±0,03 °CTemperature stability–Sensor3× PT100Control typeadapt./casc.InterfacesRS232/485Electrical230 V, 50 - 60 HzDimensions180×210×180 mmWidth4 kg
Accessories
Product Information
- Catalog #AvailabilityPrice
- Y-adapter cable for connecting 1 dual PT100 sensor to 2 Lemosa sockets for LC temperature laboratory controllerY-adapter cable for connecting 1 dual PT100 sensor to 2 Lemosa sockets for LC temperature laboratory controllerJULA8980142Log in for availability1 * 1 ST - 392,00 €
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



