Order Entry
Austria
ContactUsLinkComponent
 
Dryers for laboratory glassware, STL
  411-3320
 :  GERHARDT
undefined
Dryers for laboratory glassware, STL
  411-3320
 :  GERHARDT

 

  • Weight:
    12 kg
  • Description:
    Dryers for laboratory glassware, maximum temperature approx. 50 °C
  • W×D×H:
    380×380×1150 mm
  • Pk:
    1

 

 

This hot air fan is a reliable rapid drying of laboratory glassware. A rotary hollow support stem is mounted on the base, with 56 lateral drying tubes.

  • 24 tubes of 16 mm Ø for large vessels, 32 tubes of 11 mm Ø for smaller vessels
  • Built in 900 W fan with heating grill blows filtered air into the tubes
  • Maximum temperature in the vessel is about ±50 °C
  • Control panel at the front with double pilot lamp for power supply and heating, power switch for cold or warm operation with electric timer