Order Entry
Austria
ContactUsLinkComponent
MSC-Advantage™ Microbiological Safety Cabinet, Class II
MSC-Advantage™ Microbiological Safety Cabinet, Class II
Supplier:  Thermo Scientific
Certificates
undefined
MSC-Advantage™ Microbiological Safety Cabinet, Class II
Supplier:  Thermo Scientific

Specifications

  • Catalog No:
  • 135-1327
  • 135-6835
  • 135-1328
  • 135-6834
  • Model:
  • MSC-Advantage™ 0,9
  • MSC-Advantage™ 1,8
  • MSC-Advantage™ 1,5
  • MSC-Advantage™ 1,2
  • Exhaust air volume:
  • 379 m³/h
  • 798 m³/h
  • 632 m³/h
  • 505 m³/h
  • Filters:
  • HEPA H 14 EN 1822, 99,99% at 0,3 µm particle size
  • HEPA H 14 EN 1822, 99,99% at 0,3 µm particle size
  • HEPA H 14 EN 1822, 99,99% at 0,3 µm particle size
  • HEPA H 14 EN 1822, 99,99% at 0,3 µm particle size
  • Lighting system:
  • 1200 lux
  • >1200 lux
  • 1200 lux
  • >1200 lux
  • Noise level:
  • 55 dB(A)
  • 59 dB(A)
  • 59 dB(A)
  • 55 dB(A)
  • Electrical:
  • 230 V
  • 230 V
  • Power rating:
  • 0,15 kW
  • 0,34 kW
  • 0,28 kW
  • 0,2 kW
  • Ext. W×D×H:
  • 1000×800×1522 mm
  • 1900×798×1550 mm
  • 1600×800×1522 mm
  • 1300×798×1550 mm
  • Int. W×D×H:
  • 900×630×780 mm
  • 1800×630×780 mm
  • 1500×630×780 mm
  • 1200×630×780 mm
  • Weight:
  • 170 kg
  • 230 kg
  • 230 kg
  • 170 kg

Specifications

Related Information

Stands and UV light Options

Product Information