Professional upright freezers with static cooling
Supplier: Liebherr
Certificates
About this item
Commercial freezers with static cooling.
- Digital display
- Manual defrosting
- Reversible and lockable door with self closing at 45° (stable at 90°)
- Electronic temperature control
Temperature range:–9 to −26 °C/−14 to −28 °C.
Specifications
- Catalog No:
- 471-0472
- Model:
- GGU 1500
- Cat. No.:
- 471-0472
- Air circulation:
- Non ventilated
- Display:
- Digital
- Defrost:
- Manual
- Shelves/drawers:
- 3 drawers, 1 wire basket
- Door lock:
- Yes
- Weight:
- 38 kg