Order Entry
Austria
ContactUsLinkComponent
behrotest® DET supplementary set for fat extraction (100 ml) DFE 100
behrotest® DET supplementary set for fat extraction (100 ml) DFE 100
Catalog # 701-0070
Supplier:  BEHR
behrotest® DET supplementary set for fat extraction (100 ml) DFE 100
Catalog # 701-0070
Supplier:  BEHR

Specifications

  • Type:
    DFE 100
  • Description:
    Suplementary set for Fat extraction
  • Pk:
    1

Specifications

About this item

This set includes the following equipment:

Reaction vessel 250 ml with flat bottom 65/250
5 Vessel –extractor connector M 2965
5×100 ml fat extractor EZ 100/HAHN
5 Reflux condenser for EZ 100 extractor RFK 100

Ordering information: The DET Basic unit (DBAS, 705-0023) is also required. For other supplementary/expansion sets for DET please contact the Avantor sales office.