Order Entry
Austria
ContactUsLinkComponent
Rotary evaporators, Laborota 20 control
Rotary evaporators, Laborota 20 control
Certificates
undefined
Rotary evaporators, Laborota 20 control

Specifications

  • Catalog No:
  • 531-3411
  • 531-3415
  • Model:
  • Laborota 20 control
  • Laborota 20 control
  • Rotation speed:
  • 6 - 160 min⁻¹
  • 6 - 160 min⁻¹
  • Evaporating rate:
  • 3400 ml/h (water)
  • 3400 ml/h (water)
  • Heating capacity:
  • 4000 W
  • 4000 W
  • Bath capacity:
  • 24 L
  • 24 L
  • W×D×H:
  • 1000×700×1580 mm
  • 1000×700×1580 mm
  • Protection class DIN EN 60529:
  • IP 20
  • IP 20
  • Temperature range:
  • 20…180 °C ±1
  • 20…180 °C ±1

Specifications

Frequently Bought Together