Order Entry
Austria
ContactUsLinkComponent
VWR®, pH10 Pen & VWR®ORP15 Pen, pH/°C and ORP/°C Testers
VWR®, pH10 Pen & VWR®ORP15 Pen, pH/°C and ORP/°C Testers
Supplier:  VWR Collection
Certificates
undefined
VWR®, pH10 Pen & VWR®ORP15 Pen, pH/°C and ORP/°C Testers
Supplier:  VWR Collection

Specifications

  • Catalog No:
  • 662-0126
  • 662-0121
  • Model:
  • ORP15 Pen
  • pH10 Pen
  • pH range:
  • -
  • 0,00...+14,00
  • pH resolution:
  • -
  • 0,01
  • pH accuracy:
  • -
  • ±0,1
  • pH calibration:
  • -
  • 1-, 2- or 3-point
  • mV range:
  • ±1100
  • -
  • mV resolution:
  • 1
  • -
  • mV accuracy:
  • 1 ±1 last significant digit
  • -
  • Temperature range:
  • −10...+100 °C
  • 0,0...+100 °C
  • Temperature resolution:
  • 0,1 °C
  • 0,1 °C
  • Temperature accuracy:
  • ±0,3 °C
  • ±0,3 °C
  • Temperature ATC probe:
  • Thermistor, 10 kΩ/25 °C
  • Thermistor, 10 kΩ/25 °C
  • Display:
  • LCD
  • LCD
  • Power supply:
  • 4× LR44 batteries
  • 4× LR44 batteries
  • Compliance:
  • IP 67/GLP
  • IP 67/GLP
  • Data logging capacity:
  • 50 data sets
  • 50 data sets
  • Weight:
  • 0,105 kg (with batteries)
  • 0,105 kg (with batteries)

Specifications

Frequently Bought Together