Order Entry
Austria
ContactUsLinkComponent
pH tester, pH Checker®
pH tester, pH Checker®
Catalog # 662-4020
Supplier:  Hanna
undefined
pH tester, pH Checker®
Catalog # 662-4020
Supplier:  Hanna

Specifications

  • Description:
    pH-Checker® 1 with electrode HI 1270
  • Model:
    pH Checker®
  • Weight:
    0,07 kg
  • W×D×H:
    50×25×66 mm
  • pH accuracy:
    ±0,2
  • pH range:
    0,00...+14,00
  • pH resolution:
    0,01
  • Pk:
    1

Specifications

About this item

pH tester supplied with interchangeable pH combination electrode.

  • Manual two points calibration
  • Use two 1,5 V batteries for about 3000 hours of continuous use
Ordering information: Supplied with 2×1,5 V batteries and replaceable screw-type combination pH electrode (HI 1270).