Conductivity meter, online, Ecoline LF 170
708-0046
- Temperature range:–5...+130 °C (depending on temperature sensor)
- Description:LF 170 Conductivity meter with one analogue output for conductivity/salinity
- Model:LF 170
- Compatible sensors:2-electrode or 4-electrode conductivity cells
- Conductivity cell constant:0,01 cm-1 / 0,1 cm-1 / 1 cm-1 / 1 cm-1 / 10 cm-1
- Conductivity range:0,000 - 1,999 µS/cm (0,01 cm-1)
0,00 - 19,99 µS/cm (0,01 cm-1, 0,10 cm-1)
0,0 - 199,9 µS/cm (0,1 cm-1, 1 cm-1)
0,000 - 1,999 mS/cm (0,1 cm-1, 1 cm-1)
0,00 - 19,99 mS/cm (1 cm-1)
0,0 - 199,9 mS/cm (1 cm-1, 10 cm-1)
0 - 1000 mS/cm (10 cm-1) - Conductivity reference temperature:+20 °C / +25 °C
- Outputs:0/4, 20 mA outputs / 1 sensor alarm relay
- Salinity range:0,0 - 70,0 ppt
- Salinity resolution:0,1
- Sensor type:Galvanically isolated
- Pk:1
The on-line measurement of conductivity is particularly useful to determine the salt load of the influent of wastewater treatment and to determine non-specific contaminants in industrial processes.
- Various models with or without analog outputs or relay outputs
- For more information and other options, please contact the Avantor Product Specialists