Rapid incinerator
Lieferant: GESTIGKEIT HARRY
Zertifikate
Über diesen Artikel
Rapid incinerator for individual and mass incineration of solid and liquid samples. Temperature range up to 950 °C.
- Top with 8 holes Ø 34 mm, for porcelain crucibles up to Ø 50 mm
- A safety switch turns the system off when you open the incineration chamber and back on when you close the incineration chamber
Stainless steel, rust-proof top and housing.
120 min./continuous operation timer with audible signal for process end.
Electronically controlled temperature; heating voltage infinitely variable between 15 and 220 V.
W×D×H: 450×180×310 mm
Mains connection: 220 to 240 V/50 to 60 Hz/2,5 kW
Frequently Bought Together