Temperature and humidity loggers, EBI 20
Supplier: EBRO
Certificates
About this item
These temperature and humidity loggers record data automatically. The LCD shows the measured value, battery level and unit of measure. These waterproof loggers with NTC probe provide reliable recordings during transport and storage.
- Measurement frequency between 1 minute and 24 hours
- One button for 'Start' and minimum/maximum values
- Visual LED alarm
- Memory mode: Endless measurement, start immediately until end of memory, start/stop measurement, start with key press
- IP 67 protection
- Applications: Transport, storage and process monitoring
No network connection required. Programming and evaluation with PC.
W×D×H: 69×48×22 mm
Weight: 45 g
Certifications: EN 12830. Software conforms to FDA 21 CFR Part 11. Factory calibration certificate.
Delivery: The loggers are supplied with a battery and calibration certificate. It is advisable to initially order a Starting set with the logger, Winlog.Basic software and interface. Additional loggers can be ordered separately.
Specifications
- Catalog No:
- 620-1749
- 620-1748
- 620-1752
- 620-1751
- 620-1926
- 620-1555
- Model:
- EBI 20-TE1
- EBI 20-T1
- EBI 20-TF
- Sensor:
- NTC, silicone cable, L = 0,8 m
- NTC
- NTC, silicone cable, L = 0,8 m
- Protection class:
- IP 67
- IP 67
- IP 67
- Recording intervals:
- 1 min - 24 h
- 1 min - 24 h
- 1 min - 24 h
- Weight:
- 45 g
- 45 g
- 45 g
- W×D×H:
- 69×48×22 mm
- 69×48×22 mm
- 69×48×22 mm
- Data memory - No. of readings:
- 40000
- 40000
- 8000
- Batteries:
- Lithium 3,6 V battery exchangeable
- Lithium 3,6 V battery exchangeable
- Lithium 3,6 V battery exchangeable
Specifications
Related Information
Calibration Ceritificate Temperature and Humidity Data Loggers
Additional Product Details
Manual Data Logger EBI 20 Manual Data Logger.pdf Manual Interface.pdf Manual Temperature Data Logger.pdf
Manual
Professional Measurement Technology
Product Literature
TDS EBI 20 Standard Data Loggers
Datasheet
Temperature and Humidity Data Loggers
Application Notes
Frequently Bought Together