Order Entry
Austria
ContactUsLinkComponent
High precision temperature and humidity loggers, iLog
High precision temperature and humidity loggers, iLog
Supplier:  Askey Dataloggers
Certificates
undefined
High precision temperature and humidity loggers, iLog
Supplier:  Askey Dataloggers

Specifications

  • Catalog No:
  • 620-9300
  • 620-9301
  • Alarm:
  • Visual and audible
  • Visual and audible
  • Display:
  • Large LCD display with multi-functional viewing
  • Large LCD display with multi-functional viewing
  • Software:
  • Console Pro
  • Console Pro
  • Battery life:
  • 1 - 2 years (depending upon useage)
  • 1 - 2 years (depending upon useage)
  • Recording intervals:
  • 5 s - 10 days, user programmable
  • 5 s - 10 days, user programmable
  • Response time:
  • Internal sensor – T90 of 12 minutes in moving air; External sensor – T90 of 5 minutes
  • External sensor – T90 of 5 minutes
  • Weight:
  • 68 g (including battery); Varies for external sensor iLog
  • 68 g (including battery); Varies for external sensor iLog
  • Data memory - No. of readings:
  • 32000
  • 32000
  • Batteries:
  • User replaceable 3,6 V ½ AA lithium battery
  • User replaceable 3,6 V ½ AA lithium battery

Specifications

Frequently Bought Together