Order Entry
Austria
ContactUsLinkComponent
Spherical Dewar flasks, type AL
Spherical Dewar flasks, type AL
Supplier:  KGW
Certificates
undefined
Spherical Dewar flasks, type AL
Supplier:  KGW

Specifications

  • Catalog No:
  • 478-4420
  • 478-4415
  • 478-4411
  • 478-4408
  • 478-4413
  • 478-4406
  • 478-0735
  • Model:
  • 24 AL
  • 23 AL
  • 21 AL
  • 22 AL
  • Capacity:
  • 10 L
  • 5 L
  • 1 L
  • 3 L
  • Daily evaporation:
  • 0,6 L
  • 0,4 L
  • 0,2 L
  • 0,4 L
  • Ø neck:
  • 65 mm
  • 60 mm
  • 30 mm
  • 60 mm
  • Int. height:
  • 380 mm
  • 350 mm
  • 235 mm
  • 305 mm
  • Ext.Ø:
  • 330 mm
  • 260 mm
  • 175 mm
  • 225 mm
  • Overall height:
  • 480 mm
  • 450 mm
  • 300 mm
  • 380 mm

Specifications

Lid

Product Information

Frequently Bought Together