Dewar carrying flasks, type B and B-E
About this item
Silvered borosilicate glass, blue coated metal protective covering (B) or stainless steel (B-E). For storage and transport of liquid nitrogen, dry ice and temperature-sensitive goods.
- Robust design
- Included insulated lid held by two spring clips
- With aluminium handle
Safety note: A small hole must be drilled in the lid if dry ice or liquid nitrogen are to be stored with the lid in place.
Safety note: A small hole must be drilled in the lid if dry ice or liquid nitrogen are to be stored with the lid in place.
12 Options Available Below
Product Details & Documents
Silvered borosilicate glass, blue coated metal protective covering (B) or stainless steel (B-E). For storage and transport of liquid nitrogen, dry ice and temperature-sensitive goods.
- Robust design
- Included insulated lid held by two spring clips
- With aluminium handle
Safety note: A small hole must be drilled in the lid if dry ice or liquid nitrogen are to be stored with the lid in place.
Safety note: A small hole must be drilled in the lid if dry ice or liquid nitrogen are to be stored with the lid in place.
Dokumente
KGWA1222_TDS_EN
Technisches Datenblatt
Specifications for Product Family
Specifications
- Catalog No:
- 478-4301
- 478-0765
- 478-4302
- 478-0766
- KGWA1222-V3
- 478-4303
- 478-0733
- 478-4304
- 478-0767
- KGWA1932
- KGWA1933
- KGWA1935
- Model:
- 26 B
- 26 B-E
- 27 B
- 27 B-E
- 27 B-E
- 28 B
- 28 B-E
- 29 B
- 29 B-E
- Type 26 B/BE
- Type 27 B/BE
- Type 26 B/BE
- Capacity:
- 1 L
- 1 L
- 2 L
- 2 L
- 2 L
- 3 L
- 3 L
- 4 L
- 4 L
- 1 L
- 2 L
- —
- Temperature range:
- −200...+200 °C
- −200...+200 °C
- −200...+200 °C
- −200...+200 °C
- −200...+200 °C
- −200...+200 °C
- −200...+200 °C
- −200...+200 °C
- −200...+200 °C
- −200...+200 °C
- −200...+200 °C
- −200...+200 °C
- Daily evaporation:
- 1,2 L
- 1,2 L
- 1,9 L
- 1,9 L
- 1,9 L
- 1,6 L
- 1,6 L
- 1,4 L
- 1,4 L
- —
- —
- —
- Int.Ø:
- 100 mm
- 100 mm
- 138 mm
- 138 mm
- 138 mm
- 138 mm
- 138 mm
- 138 mm
- 138 mm
- 100 mm
- 138 mm
- 100 mm
- Int. height:
- 150 mm
- 150 mm
- 170 mm
- 170 mm
- 170 mm
- 230 mm
- 230 mm
- 310 mm
- 310 mm
- 150 mm
- 170 mm
- 150 mm
- Ext.Ø:
- 120 mm
- 120 mm
- 160 mm
- 160 mm
- 160 mm
- 160 mm
- 160 mm
- 160 mm
- 160 mm
- 120 mm
- 160 mm
- 120 mm
- Overall height:
- 215 mm
- 215 mm
- 245 mm
- 245 mm
- 245 mm
- 305 mm
- 305 mm
- 385 mm
- 385 mm
- 215 mm
- 245 mm
- 215 mm
Specifications
Product Family Options
Product Information
- AvailabilityPrice
- 478-4301Dewar carrying flask 26 B (blue coated metal cover)Specifications:
More
Specifications
Cat. No.478-4301Model26 BCapacity1 LTemperature range−200...+200 °CDaily evaporation1,2 LInt.Ø100 mmInt. height150 mmExt.Ø120 mmOverall height215 mm - 478-0765Dewar carrying flask 26 B-E (stainless steel cover)Specifications:
More
Specifications
Cat. No.478-0765Model26 B-ECapacity1 LTemperature range−200...+200 °CDaily evaporation1,2 LInt.Ø100 mmInt. height150 mmExt.Ø120 mmOverall height215 mm - 478-4302Dewar carrying flask 27 B (blue coated metal cover)Specifications:
More
Specifications
Cat. No.478-4302Model27 BCapacity2 LTemperature range−200...+200 °CDaily evaporation1,9 LInt.Ø138 mmInt. height170 mmExt.Ø160 mmOverall height245 mm - 478-0766Dewar carrying flask 27 B-E (stainless steel cover)Specifications:
More
Specifications
Cat. No.478-0766Model27 B-ECapacity2 LTemperature range−200...+200 °CDaily evaporation1,9 LInt.Ø138 mmInt. height170 mmExt.Ø160 mmOverall height245 mm - KGWA1222-V3Dewar carrying flask 27 B-E (stainless steel cover)Specifications:New Product
More
Specifications
Cat. No.KGWA1222-V3Model27 B-ECapacity2 LTemperature range−200...+200 °CDaily evaporation1,9 LInt.Ø138 mmInt. height170 mmExt.Ø160 mmOverall height245 mmNew Product - 478-4303Dewar carrying flask 28 B (blue coated metal cover)Specifications:
More
Specifications
Cat. No.478-4303Model28 BCapacity3 LTemperature range−200...+200 °CDaily evaporation1,6 LInt.Ø138 mmInt. height230 mmExt.Ø160 mmOverall height305 mm - 478-0733Dewar carrying flask 28 B-E (stainless steel cover)Specifications:
More
Specifications
Cat. No.478-0733Model28 B-ECapacity3 LTemperature range−200...+200 °CDaily evaporation1,6 LInt.Ø138 mmInt. height230 mmExt.Ø160 mmOverall height305 mm - 478-4304Dewar carrying flask 29 B (blue coated metal cover)Specifications:
More
Specifications
Cat. No.478-4304Model29 BCapacity4 LTemperature range−200...+200 °CDaily evaporation1,4 LInt.Ø138 mmInt. height310 mmExt.Ø160 mmOverall height385 mm - 478-0767Dewar carrying flask 29 B-E (stainless steel cover)Specifications:
More
Specifications
Cat. No.478-0767Model29 B-ECapacity4 LTemperature range−200...+200 °CDaily evaporation1,4 LInt.Ø138 mmInt. height310 mmExt.Ø160 mmOverall height385 mm
Lids
Product Information
- AvailabilityPrice
- KGWA1932Lid for dewar vessel type 26Specifications:
More
Specifications
Cat. No.KGWA1932ModelType 26 B/BECapacity1 LTemperature range−200...+200 °CDaily evaporation—Int.Ø100 mmInt. height150 mmExt.Ø120 mmOverall height215 mm - KGWA1933Lid for dewar vessel type 27Specifications:
More
Specifications
Cat. No.KGWA1933ModelType 27 B/BECapacity2 LTemperature range−200...+200 °CDaily evaporation—Int.Ø138 mmInt. height170 mmExt.Ø160 mmOverall height245 mm - KGWA1935Sealing for lid type 26Specifications:
More
Specifications
Cat. No.KGWA1935ModelType 26 B/BECapacity—Temperature range−200...+200 °CDaily evaporation—Int.Ø100 mmInt. height150 mmExt.Ø120 mmOverall height215 mm
Glass refills
Product Information
- Catalog #DescriptionAvailabilityPrice
- Glass refill for dewar carrying flask 26 B and 26 B-E (without cover)Log in for availability1 * 1 ST160,00 €



