Order Entry
Austria
Orders LinkContactUsLinkComponent
Dewar flasks, Nalgene®

Dewar flasks, Nalgene®

   Sustainable Options Available
Dewar flasks, Nalgene®
   Sustainable Options Available
Certificates
Dewar flasks, Nalgene®

4 Options Available Below

Limited Time Sale
Select items below are currently on sale
Product Details & Documents

HDPE flask and cover. Shatterproof flasks for short term storage of ice water, dry ice solvent and liquid nitrogen.

  • Double walls filled with urethane foam
  • Vented insulated cover
  • With carrying handle (except 10 L model)

Withstand temperatures from −196 to +100 °C.

Withstand temperatures from -196 to +100 °C

Vented insulated cover

With carrying handle (except 10 l model)

Specifications for Product Family

Specifications

  • Catalog No:
  • 478-5401
  • 478-5402
  • 478-5404
  • 478-5410
  • Model:
  • 4150-1000
  • 4150-2000
  • 4150-4000
  • 4150-9000
  • Capacity:
  • 1 L
  • 2 L
  • 4 L
  • 10 L
  • Environmentally Preferable:
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Temperature range:
  • −196...+100 °C
  • −196...+100 °C
  • −196...+100 °C
  • −196...+100 °C
  • Ø neck:
  • 96 mm
  • 122 mm
  • 158 mm
  • 198 mm
  • Int. height:
  • 195 mm
  • 231 mm
  • 295 mm
  • 396 mm
  • Overall height:
  • 251 mm
  • 282 mm
  • 353 mm
  • 470 mm
  • Environmental certification:
  • NAR Certificate of Retirement
  • NAR Certificate of Retirement
  • NAR Certificate of Retirement
  • NAR Certificate of Retirement

Specifications

Product Family Options

Product Information

  • Availability
    Price
  • 478-5401
    Dewar flask 4150-1000
    Dewar flask 4150-1000
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - 193,00 €
    193,00 €
    Sale

    Valid until 30/06/2026

    SaleValid until 30/06/2026
    1 * 1 ST
       193,00 €

    Specifications:
      Low Manufacturing Impact
    More
    Specifications
    Cat. No.
    478-5401
    Model
    4150-1000
    Capacity
    1 L
    Environmentally Preferable
    Low Manufacturing Impact
    Temperature range
    −196...+100 °C
    Ø neck
    96 mm
    Int. height
    195 mm
    Overall height
    251 mm
    Environmental certification
    NAR Certificate of Retirement
      Low Manufacturing Impact
  • 478-5402
    Dewar flask 4150-2000
    Dewar flask 4150-2000
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - 206,00 €
    206,00 €
    Sale

    Valid until 30/06/2026

    SaleValid until 30/06/2026
    1 * 1 ST
       206,00 €

    Specifications:
      Low Manufacturing Impact
    More
    Specifications
    Cat. No.
    478-5402
    Model
    4150-2000
    Capacity
    2 L
    Environmentally Preferable
    Low Manufacturing Impact
    Temperature range
    −196...+100 °C
    Ø neck
    122 mm
    Int. height
    231 mm
    Overall height
    282 mm
    Environmental certification
    NAR Certificate of Retirement
      Low Manufacturing Impact
  • 478-5404
    Dewar flask 4150-4000
    Dewar flask 4150-4000
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - 225,00 €
    225,00 €
    Sale

    Valid until 30/06/2026

    SaleValid until 30/06/2026
    1 * 1 ST
       225,00 €

    Specifications:
      Low Manufacturing Impact
    More
    Specifications
    Cat. No.
    478-5404
    Model
    4150-4000
    Capacity
    4 L
    Environmentally Preferable
    Low Manufacturing Impact
    Temperature range
    −196...+100 °C
    Ø neck
    158 mm
    Int. height
    295 mm
    Overall height
    353 mm
    Environmental certification
    NAR Certificate of Retirement
      Low Manufacturing Impact
  • 478-5410
    Dewar flask 4150-9000
    Dewar flask 4150-9000
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - 413,00 €
    413,00 €
    Sale

    Valid until 30/06/2026

    SaleValid until 30/06/2026
    1 * 1 ST
       413,00 €

    Specifications:
      Low Manufacturing Impact
    More
    Specifications
    Cat. No.
    478-5410
    Model
    4150-9000
    Capacity
    10 L
    Environmentally Preferable
    Low Manufacturing Impact
    Temperature range
    −196...+100 °C
    Ø neck
    198 mm
    Int. height
    396 mm
    Overall height
    470 mm
    Environmental certification
    NAR Certificate of Retirement
      Low Manufacturing Impact
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.