Dewar flasks, type GSS
Supplier: KGW
About this item
Dewar flasks in stainless steel for storage and transport of liquid nitrogen, dry ice and other coolants. They are vacuum insulated and have a temperature range from −200 to +200 °C.
- With side grip and transport handle (except model GSS 500)
9 Options Available Below
Product Details & Documents
Dewar flasks in stainless steel for storage and transport of liquid nitrogen, dry ice and other coolants. They are vacuum insulated and have a temperature range from −200 to +200 °C.
- With side grip and transport handle (except model GSS 500)
Specifications for Product Family
Specifications
- Catalog No:
- 478-5431
- 478-5432
- 478-5433
- 478-5434
- 478-5435
- 478-5436
- 478-5142
- 478-5143
- 478-5144
- Model:
- GSS 500
- GSS 1000
- GSS 1000 W
- GSS 2000
- GSS 3000
- GSS 6000
- Capacity:
- 0,5 L
- 1 L
- 1 L
- 2 L
- 3 L
- 6 L
- Temperature range:
- −200...+200 °C
- −200...+200 °C
- −200...+200 °C
- −200...+200 °C
- −200...+200 °C
- −200...+200 °C
- Daily evaporation:
- 1,0 L
- 0,9 L
- 1,6 L
- 1,1 L
- 3,1 L
- 2,9 L
- Int.Ø:
- 65 mm
- 85 mm
- 100 mm
- 100 mm
- 185 mm
- 185 mm
- Int. height:
- 180 mm
- 206 mm
- 157 mm
- 285 mm
- 160 mm
- 270 mm
- Ext.Ø:
- 87 mm
- 107 mm
- 122 mm
- 122 mm
- 200 mm
- 200 mm
- Overall height:
- 203 mm
- 231 mm
- 177 mm
- 312 mm
- 190 mm
- 300 mm
Specifications
Product Family Options
Product Information
- ForAvailabilityPrice
- 478-5431Dewar flask GSS 500Specifications:
More
Specifications
Cat. No.478-5431ModelGSS 500Capacity0,5 LTemperature range−200...+200 °CDaily evaporation1,0 LInt.Ø65 mmInt. height180 mmExt.Ø87 mmOverall height203 mm - 478-5432Dewar flask GSS 1000Specifications:
More
Specifications
Cat. No.478-5432ModelGSS 1000Capacity1 LTemperature range−200...+200 °CDaily evaporation0,9 LInt.Ø85 mmInt. height206 mmExt.Ø107 mmOverall height231 mm - 478-5433Dewar flask GSS 1000 WSpecifications:
More
Specifications
Cat. No.478-5433ModelGSS 1000 WCapacity1 LTemperature range−200...+200 °CDaily evaporation1,6 LInt.Ø100 mmInt. height157 mmExt.Ø122 mmOverall height177 mm - 478-5434Dewar flask GSS 2000Specifications:
More
Specifications
Cat. No.478-5434ModelGSS 2000Capacity2 LTemperature range−200...+200 °CDaily evaporation1,1 LInt.Ø100 mmInt. height285 mmExt.Ø122 mmOverall height312 mm - 478-5435Dewar flask GSS 3000Specifications:
More
Specifications
Cat. No.478-5435ModelGSS 3000Capacity3 LTemperature range−200...+200 °CDaily evaporation3,1 LInt.Ø185 mmInt. height160 mmExt.Ø200 mmOverall height190 mm - 478-5436Dewar flask GSS 6000Specifications:
More
Specifications
Cat. No.478-5436ModelGSS 6000Capacity6 LTemperature range−200...+200 °CDaily evaporation2,9 LInt.Ø185 mmInt. height270 mmExt.Ø200 mmOverall height300 mm
Lids
Product Information
- ForAvailabilityPrice
- 478-5142Loose lid insulating plugSpecifications:
More
Specifications
Cat. No.478-5142ModelCapacityTemperature rangeDaily evaporationInt.ØInt. heightExt.ØOverall height - 478-5143Loose lid insulating plugSpecifications:
More
Specifications
Cat. No.478-5143ModelCapacityTemperature rangeDaily evaporationInt.ØInt. heightExt.ØOverall height - 478-5144Loose lid insulating plugSpecifications:
More
Specifications
Cat. No.478-5144ModelCapacityTemperature rangeDaily evaporationInt.ØInt. heightExt.ØOverall height
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



