Circulator with Peltier thermostat, PT31
Catalog # 635-2650
Supplier: A.KRÜSS Optronic
Specifications
- Heating capacity:30 W
- Temperature Range:8...40 °C
- Weight:1,5 kg
- W×D×H:80×140×210 mm
- Pk:1
- Temp. stability:±0,2 °C
- Type:PT31
Specifications
About this item
A versatile compact high-performance instrument with electronic Peltier thermostat that can be used for controlling refractometer and viscometer temperature.
- Compact -requires little bench space
- Easy to operate and robust
- Pump and pump connections included