Calorimeters, C 7000
Supplier: IKA
Certificates
About this item
The C 7000 calorimeter is designed to measure the calorific power of samples in a dry procedure.
- High sampling frequency
- Exact determination of the calorific power acc. to ISO 1928
- Automatic identification of calorimetric bombs
- C 7010 standard calorimetric bomb can be mounted on a C 14 disposable crucible
- Connection interface for balance, printer and PC
The temperature is measured in the calorimetric bomb. Measurement periods are reduced between 3 and 7 minutes depending on the type of sample. With its special coding system, the calorimeter can manage the operation of eight different calorimetric bombs.
Ordering information: Set 1 is supplied with a C 7010 standard calorimetric bomb, a C 7002 cooler and a C 48 oxygen filling station, set 2 is the same except it has a C 7012 halogen resistant calorimetric bomb.
Specifications
- Catalog No:
- 622-0018
- IKAA8801400
- Permitted ambient temperature:
- 18...30 °C
- 18...30 °C
- Permitted ambient relative humidity:
- 80 %
- 80 %
- Max. measurement range:
- 30000 J
- 30000 J
- Reproducibility (upon analysis with 1 g benzoic acid):
- 0,2 % RSD
- 0,2 % RSD
- Oxygen working pressure:
- 40 bar
- 40 bar
- Flow rate:
- 120 - 180 l/h
- 120 - 180 l/h
Specifications
Frequently Bought Together