Order Entry
Austria
Orders LinkContactUsLinkComponent
 

Digital block heater, BTD

BTD, 1, 0,2 kW, RT* +5...100 °C, ±0,1 °C, 210×230×110 mm, 2,5 kg
  460-0267
Digital block heater, BTD
  460-0267
Digital block heater, BTD
Digital block heater, BTD

BTD, 1, 0,2 kW, RT* +5...100 °C, ±0,1 °C, 210×230×110 mm, 2,5 kg

 
831,00 €
   
1 * 1 ST
 

Compact digital block heater with fixed circular block. Unit features digital control, two line display allowing simple and accurate setting of temperature and time, plus display of current status while in operation. The aluminium block is housed in durable and easy to clean, chemically resistant plastic. Unit has a 0,1 °C display resolution.

  • Operating temperature range is ambient +5 to 100 °C
  • Block accommodates up to 49 samples simultaneously: 24×1,5/2,0 ml, 15×0,5 ml and 10×0,2 ml microtubes
  • Timer with audible alarm, for operation from 1 min to 96 h
  • Powerful heater for fast heat up, 25 to 100 °C in just 15 min
  • Over-temperature thermal fuse

Temperature uniformity at 37 °C is ±0,1 °C.

 : * RT = Ambient
Note: Temp. stability value shown above is at 37 °C.

 
  • Heating capacity:
    0,2 kW
  • No. of blocks:
    1
  • Temperature Range:
    RT* +5...100 °C
  • Weight:
    2,5 kg
  • W×D×H:
    210×230×110 mm
  • Temp. stability:
    ±0,1 °C
  • Type:
    BTD