Order Entry
Austria
ContactUsLinkComponent
Blocks for Dri-block® heaters, Techne® DB range
Blocks for Dri-block® heaters, Techne® DB range
Catalog # 460-0049
Supplier:  Cole-Parmer
undefined
Blocks for Dri-block® heaters, Techne® DB range
Catalog # 460-0049
Supplier:  Cole-Parmer

Specifications

  • No. of Holes:
    30
  • Description:
    Interchangeable block
  • Seq:
    04
  • W×D×H:
    75×95×50 mm
  • Depth:
    27 mm
  • Pk:
    1
  • For:
    0,5 ml microcentrifuge tubes

Specifications

About this item

Made from anodised aluminium, blocks have a separate hole to accommodate a thermometer if required.

Ordering information: A wide variety of blocks are available, please enquire for details of more block options.