Digital barometer, 511
300 - 1200 hPa, ±3,0 hPa, 0,1 hPa, 119×46×25 mm, 90 g
Catalog # 620-3303
Supplier: Testo
Springe zu:
Product Details & Documents
Pocket absolute pressure meter. Very handy, small and easy to use, this barometer permits measurements of barometric air pressure by entering on-site height above sea level and barometric elevation measurement between two points. Backlit display completes the instrument.
- Automatic off function
- Eight switchable pressure units: hPa, mbar, Pa, mmH₂O, mmHg, inH₂O, inHg, psi
- Barometric altitude measurement
Delivery information: Supplied with protective cap, wrist strap, belt holder and two alkaline AAA batteries for about 500 hours of use without display illumination.
Spezifikationen
- Range:300 - 1200 hPa
- Resolution:0,1 hPa
- Weight:90 g
- W×D×H:119×46×25 mm
- Accuracy:±3,0 hPa
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



