Portable balances, Education Series
Catalog # 611-2163
Supplier: Mettler - Toledo
Specifications
- Model:EL602
- Pan/Platform Size:Ø 120 mm
- Pk:1
- Readability:0,01 g
- Weighing cap.:620 g
Specifications
About this item
The Education series are simple precision balances designed for the needs of the classroom with a robust housing and clear LCD. The range of applications includes % weighing and Recall weight value. Alongside the usual units of measure kg g and mg is the unique Newton Factor where the balance can be adjusted according to the geographical location. Below balance weighing is available on all models.
- Models, denoted by /01 e.g. EL202/01, have an RS232 interface
- Calibration by manual adjustment with external weights
- Battery operation for 20 hours