Order Entry
Austria
ContactUsLinkComponent
 
Moisture analyser, HB43-S
  611-2246
undefined
Moisture analyser, HB43-S
  611-2246

 

  • Model:
    HB 43-S
  • Capacity:
    0,5 - 54 g
  • Temperature range:
    50 − 200 °C
  • Description:
    Moisture analyser
  • Seq:
    02
  • Display:
    Backlit LCD
  • Displayed results:
    Moisture content %, Dry Content %, Dry content in g, Calculations based on dry weight (ATRO)
  • Moisture range:
    0,01 / 1 %/mg
  • Program memory:
    2 active (+100 method library)
  • Repeatability:
    0,015 % ( 10 g sample) Std. Dev.
  • Pk:
    1

 

 

These moisture analysers are based on halogen drying with gold plated reflector technology in a range of formats.

  • Switch between two drying methods with library of 100 ready to use methods
  • Two drying programmes and LP16 mode
  • Large brilliant display with alpha numeric method names
  • Printout includes date and time for GLP compliance when connected to external printer

Designed for the fast and reliable moisture analysis in a laboratory or production environment.

The HB 43-S is a robust instrument designed for the fast and reliable moisture analysis in a laboratory or production environment.

 : For OIML approved models and details on models with integrated printers and accessories, please see the website or contact Avantor sales office.

Sample Handling (90 mm pans)