Order Entry
Austria
ContactUsLinkComponent
VWR® VAPOUR-Line Lite II Autoclaves
VWR® VAPOUR-Line Lite II Autoclaves
Supplier:  VWR Collection
Certificates
undefined
VWR® VAPOUR-Line Lite II Autoclaves
Supplier:  VWR Collection

Specifications

  • Catalog No:
  • 481-0846
  • 481-0847
  • Model:
  • VAPOUR- Line Lite II
  • VAPOUR- Line Lite P II
  • Capacity:
  • 21,9 L
  • 21,9 L
  • Temperature:
  • Max. 121 °C
  • Max. 121 °C
  • Int.Ø×H:
  • 310×290 mm
  • 310×290 mm
  • Ext.Ø×H:
  • 470×580 mm
  • 470×580 mm
  • Weight:
  • 13,25 kg
  • 13,25 kg

Specifications

Related Information

Frequently Bought Together