Order Entry
Austria
ContactUsLinkComponent
Cleanroom wipes, meltblown PP, pre-saturated, PROSAT®
Cleanroom wipes, meltblown PP, pre-saturated, PROSAT®
Supplier:  CONTEC
Certificates
undefined
Cleanroom wipes, meltblown PP, pre-saturated, PROSAT®
Supplier:  CONTEC
Certificates

Specifications

  • Catalog No:
  • 115-0270
  • 115-2812
  • Model:
  • PROSAT®
  • Basis weight:
  • 36 g/m²
  • Extractables - using deionised water:
  • 0,01 g/m²
  • Extractables - using isopropyl alcohol:
  • 0,07 g/m²
  • Fibres (>100 µm):
  • 6,3×10³/m²
  • Particle generation (>=0,5 µm):
  • 5,1 × 10⁶/m²
  • Ions - chloride:
  • 5,0 ppm
  • Ions - sodium:
  • 3,0 ppm

Specifications

Frequently Bought Together