Wipes, pre-saturated with silicone, SilSat™
Catalog # 129-0248
Supplier: MICRONOVA
Specifications
- Packed:8 wipes/pack, double bagged (24 packs/case)
- L×W:152×102 mm
- Pk:192
Specifications
About this item
SilSat wipes address the problem of using lubricant in a controlled application by offering high grade silicone on a pre-saturated wipe. Each polyester wipe carries several grams of silicone, enough to service gears or rollers on fill lines or lubricate stopper caps and valves. Wipes are gamma irradiated.
- High grade silicone/alcohol blend
- Light impregnation
- Avoids possible transfer of silicon into product or other critical surfaces
Colour: White
Weight: 106 g/m²