Order Entry
Austria
ContactUsLinkComponent
VWR® Spec-Wipe® 7, Cleanroom Wipes
VWR® Spec-Wipe® 7, Cleanroom Wipes
Supplier:  VWR Collection
Certificates
undefined
VWR® Spec-Wipe® 7, Cleanroom Wipes
Supplier:  VWR Collection
Certificates

Specifications

  • Catalog No:
  • 115-0043
  • 115-0044
  • Model:
  • Spec-Wipe® 7
  • Spec-Wipe® 7
  • Basis weight:
  • 136 g/m²
  • 136 g/m²
  • Absorbency - extrinsic:
  • 312 ml/m²
  • 312 ml/m²
  • Absorbency - intrinsic:
  • 2,3 ml/g
  • 2,3 ml/g
  • Absorbency rate:
  • <1,5 s
  • <1,5 s
  • Extractables - using deionised water:
  • 0,015 g/m²
  • 0,015 g/m²
  • Extractables - using isopropyl alcohol:
  • 0,015 g/m²
  • 0,015 g/m²
  • Fibres (>100 µm):
  • 0,6×10³/m²
  • 0,6×10³/m²
  • Particle generation (>=0,5 µm):
  • 4,8 × 10⁶/m²
  • 4,8 × 10⁶/m²
  • Ions - chloride:
  • 0,13 ppm
  • 0,13 ppm
  • Ions - sodium:
  • 0,11 ppm
  • 0,11 ppm

Specifications

Frequently Bought Together