Order Entry
Austria
ContactUsLinkComponent
Cleanroom wipes, Kimtech™ Pure W4
Cleanroom wipes, Kimtech™ Pure W4
Supplier:  KIMBERLY CLARK
Certificates
undefined
Cleanroom wipes, Kimtech™ Pure W4
Supplier:  KIMBERLY CLARK
Certificates

Specifications

  • Catalog No:
  • 115-2163
  • 115-1277
  • Absorbency:
  • 445 ml/m²
  • 445 ml/m²
  • Absorbency rate:
  • 1,4 s
  • 1,4 s
  • Extractables - using isopropyl alcohol:
  • 1,27%
  • 1,27%
  • Fibres (>100 µm):
  • 6,3×10³/m²
  • 6,3×10³/m²
  • Particle generation (>=0,5 µm) - biaxial shake:
  • 13 × 10³/cm²
  • 13 × 10³/cm²
  • Ions - chloride:
  • 36 ppm
  • 36 ppm
  • Ions - potassium:
  • 5,3 ppm
  • 5,3 ppm
  • Ions - sodium:
  • 87,9 ppm
  • 87,9 ppm

Specifications

Frequently Bought Together