Order Entry
Austria
Orders LinkContactUsLinkComponent
Flow cups with interchangeable nozzles | Avantor

Flow cups with interchangeable nozzles

Viscosity flow cup (100 ml)
Catalog # 769-1120
Supplier:   Industrial Physics
Flow cups with interchangeable nozzles
Catalog # 769-1120
Supplier:  Industrial Physics
Flow cups with interchangeable nozzles
Flow cups with interchangeable nozzles

Viscosity flow cup (100 ml)

Price
188,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Anodised aluminium cups with interchangeable stainless steel nozzles for break-thread flow time comparative measurements.

  • Engraved with a unique serial number

Typically used for the consistency of paintings and varnishes in the laboratory.

Cup weight: 226 g

Cup with orifice 4mm conforms to DIN53211

Certifications: DIN 53211

Ordering information: Nozzles and stand must be ordered separately.

Dokumente

Specifications
  • Description:
    Viscosity flow cup (100 ml)
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Tripod stand, 260 mm
    Tripod stand, 260 mm
    769-1150
    Log in for availability
    1 * 1 ST - 217,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Glass plate (100×100 mm)
    Glass plate (100×100 mm)
    SIMEVF2063
    Log in for availability
    1 * 1 ST - 53,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Digital stopwatch, 0,01 s
    Digital stopwatch, 0,01 s
    SIMEDI0076
    Log in for availability
    1 * 1 ST - 29,60 €

Product Information

  • Catalog #
    Availability
    Price
  • Viscosity convertor of flow time to viscosity
    Viscosity convertor of flow time to viscosity
    769-1151
    Log in for availability
    1 * 1 ST - 87,50 €

Product Information

  • Catalog #
    Availability
    Price
  • Ring stand fro flow cups
    Ring stand fro flow cups
    SIMEVF2062
    Log in for availability
    1 * 1 ST - 83,80 €

Product Information

  • Catalog #
    Availability
    Price
  • Temperature control jacket with tripod for DIN and ASTM cups
    Temperature control jacket with tripod for DIN and ASTM cups
    769-1131
    Log in for availability
    1 * 1 ST - 574,00 €

Empfehlungen

Empfehlungen werden nur dann basierend auf Ihren Einkaufspräferenzen personalisiert, wenn Sie auf der Seite "Persönliche Daten" die Option „Mein Einkaufserlebnis verbessern“ aktiviert haben.

Andernfalls erhalten Sie allgemeine Empfehlungen.