Order Entry
Austria
ContactUsLinkComponent
VWR® ND18/ND22/ND28, Snap Cap Vials
VWR® ND18/ND22/ND28, Snap Cap Vials
Catalog # 548-0554
Supplier:  VWR Collection
undefined
VWR® ND18/ND22/ND28, Snap Cap Vials
Catalog # 548-0554
Supplier:  VWR Collection

Specifications

  • Cap included:
    Yes
  • Cap material:
    PE
  • Cap Size:
    18 mm
  • Ø×H:
    18×30 mm
  • Capacity:
    3,00 ml
  • Colour:
    Clear
  • Seq:
    01
  • Cap type:
    Closed top
  • Cap colour:
    Transparent
  • Pk:
    200

Specifications

About this item

These vials should only be used for storage of powders and solids.

  • Caps and vials can be ordered separately
  • Quick and easy to reopen and reseal
  • No liners are required in the cap

Separate snap caps

Product Information