Order Entry
Austria
ContactUsLinkComponent
 
VWR® ND24, EPA Screw Neck Vials
  548-9025
undefined
VWR® ND24, EPA Screw Neck Vials
  548-9025

 

  • Cap included:
    No
  • Ø×H:
    27,5×95 mm
  • Capacity:
    40,00 ml
  • Colour:
    Clear
  • Description:
    Vials
  • Seq:
    07
  • Pk:
    1.000

 

 

These vials are for use on instruments from the following manufacturers: Agilent, Dionex, Shimadzu, Tekmar, Thermo Scientific, Varian.

  • EPA vials can be delivered with a certificate of cleanliness that might be needed for TOC analysis - surcharges apply
  • Can be ordered with any type of ND24 screw seal already screwed on

UltraBond seals, ND24: PP screw caps with silicone white/PTFE beige septa