Order Entry
Austria
ContactUsLinkComponent
 
VWR®, Micro-Inserts for Wide Opening
Catalog # 548-3006
Supplier:  LA PHA PACK
undefined
VWR®, Micro-Inserts for Wide Opening
Catalog # 548-3006
Supplier:  LA PHA PACK

Specifications

  • Cap included:
    No
  • Ø×H:
    6×31 mm
  • Capacity:
    0,10 ml
  • Colour:
    Clear
  • Description:
    Micro-insert, 15 mm top
  • Seq:
    03
  • Pk:
    100

Specifications

About this item