Order Entry
Austria
ContactUsLinkComponent
Test and sample tubes with stopper
Test and sample tubes with stopper
Catalog # 212-1705
Supplier:  DELTALAB
undefined
Test and sample tubes with stopper
Catalog # 212-1705
Supplier:  DELTALAB

Specifications

  • Ext.Ø:
    13 mm
  • Ø int.:
    11 mm
  • Capacity:
    5 ml
  • Length:
    74,6 mm
  • Pk:
    1.000

Specifications

About this item

Clear polystyrene (PS) with HDPE stopper.

  • Temperature resistance from −10 up to +70 °C (for short periods up to +80 °C)
  • Can be centrifuged up to 7500×g
  • With green stopper, leakproof

Precision moulded test tubes and sample tubes for a wide variety of applications. With round base. Non sterile.