VWR®, Microcentrifuge Tubes and Screw Caps, 0,5/1,5/2,0 ml
VWRU16466-050
- Type:with screw cap
- Version:graduated, skirted, sterile
- Capacity:0,5 ml
- Colour:Clear
- Seq:07
- Environmentally Preferable:
- Pk:500
Ultra-clear PP resin microtubes, graduated, autoclavable and freezable (−80 °C) with screw caps.
- Can withstand centrifugation to 20000×g
- Universal screw threads that will work with all major brands of caps
- Ethylene propylene O-ring seal for secure storage
- Caps with smooth surface for applying labels
- Sterile tubes are sterilised by radiation
- Sustainable design based on virgin resins
: Non sterile microtubes and caps are packed in resealable bags. Sterile microtubes with attached caps are in sterile bags of 50 tubes, 10 bags/pack.