Order Entry
Austria
ContactUsLinkComponent
Centrifuge tubes, conical bottom
Centrifuge tubes, conical bottom
Catalog # BIBB1680/02M
Supplier:  SciLabware
undefined
Centrifuge tubes, conical bottom
Catalog # BIBB1680/02M
Supplier:  SciLabware

Specifications

  • Closure type:
    Without cap
  • Ø×L:
    17×110 mm
  • Capacity:
    12 ml
  • Description:
    without graduation
  • Seq:
    02
  • Pk:
    40
  • RCF max.:
    3000×g

Specifications

About this item

Tubes, manufactured from chemically inert Pyrex® glass for contamination-free performance.

  • With rim
  • Without or with white graduation: 0 to 3 ml in 0,1 ml and 3 to 10 ml in 0,5 ml
  • Excellent chemical and temperature resistance